GROMMETS SILICONE MS35489 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMETS SILICONE MS35489 25PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRP6
  • Mfr. Model # 3MRP6
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Max. Temp. (F) 400
  • Application Weather, Heat, And Water Resistant
  • Item Rubber Grommet
  • Package Quantity 25
  • Elongation 5%
  • Min. Temp. (F) -40
  • Standards ASTM D2000 FC512
  • Tensile Strength (PSI) 1200
  • Durometer 50 +/- 5
  • MS 35489 Number 1
  • AN 931 Number 210
  • Outside Dia. (B) 11/32"
  • Panel Thickness (D) 1/16"
  • Overall Thickness (C) 3/16"
  • Inside Dia. (A) 1/8"
  • Outside Dia. (F) -
  • Panel Hole Dia. (E) 1/4"
  • Rubber Grommet Style Style 5
  • Rubber Material Silicone
  • Rubber Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list