Skip Content
GROMMET SILICONE MS35489-35X 10PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET SILICONE MS35489-35X 10PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRR1
  • Mfr. Model # 3MRR1
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Colour Red
  • Material Silicone Rubber
  • Application Weather, Heat, And Water Resistant
  • Item Rubber Grommet
  • Package Quantity 10
  • Max. Temp. (F) 400
  • Tensile Strength (PSI) 1200
  • Type Military Specification
  • Elongation 5%
  • Standards ASTM D2000 FC512
  • AN 931 Number A4-7
  • Min. Temp. (F) -40
  • MS 35489 Number 35
  • Outside Dia. (B) 5/8"
  • Durometer 50 +/- 5
  • Inside Dia. (A) 1/4"
  • Overall Thickness (C) 1/4"
  • Panel Thickness (D) 1/8"
  • Panel Hole Dia. (E) 7/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Color Red
  • Rubber Material Silicone

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List