Skip Content
GROMMET,SILICONE,MS 35489-6X,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SILICONE,MS 35489-6X,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRP9
  • Mfr. Model # 3MRP9
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.02 lbs

Technical Specs

  • Application Weather, Heat, And Water Resistant
  • Colour Red
  • Item Rubber Grommet
  • Material Silicone Rubber
  • Max. Temp. (F) 400
  • Package Quantity 10
  • Tensile Strength (PSI) 1200
  • Type Military Specification
  • Elongation 5%
  • Standards ASTM D2000 FC512
  • Min. Temp. (F) -40
  • Durometer 50 +/- 5
  • MS 35489 Number 6
  • AN 931 Number 4-7
  • Outside Dia. (B) 5/8"
  • Inside Dia. (A) 1/4"
  • Overall Thickness (C) 3/16"
  • Panel Hole Dia. (E) 7/16"
  • Panel Thickness (D) 1/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Material Silicone
  • Rubber Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list