Skip Content
GROMMET,SILICONE,MS 35489-43X,PK 5 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SILICONE,MS 35489-43X,PK 5

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRT2
  • Mfr. Model # 3MRT2
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application Weather, Heat, And Water Resistant
  • Colour Red
  • Item Rubber Grommet
  • Material Silicone Rubber
  • Package Quantity 5
  • Tensile Strength (PSI) 1200
  • Max. Temp. (F) 400
  • Type Military Specification
  • Elongation 5%
  • Standards ASTM D2000 FC512
  • Min. Temp. (F) -40
  • AN 931 Number A8-13
  • Outside Dia. (B) 1-1/16"
  • Durometer 50 +/- 5
  • MS 35489 Number 43
  • Inside Dia. (A) 1/2"
  • Panel Thickness (D) 1/8"
  • Overall Thickness (C) 3/8"
  • Outside Dia. (F) -
  • Panel Hole Dia. (E) 13/16"
  • Rubber Grommet Style Style 5
  • Rubber Material Silicone
  • Rubber Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list