Skip Content
GROMMET,SBR,9/32 ID,3/8 DIA,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,9/32 ID,3/8 DIA,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPK5
  • Mfr. Model # 3MPK5
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.18 lbs

Technical Specs

  • Application General Purpose
  • Colour Black
  • Item Rubber Grommet
  • Material SBR, BUNA-S
  • Max. Temp. (F) 225
  • Type Style 1
  • Package Quantity 100
  • Elongation 250%
  • Tensile Strength (PSI) 870
  • Min. Temp. (F) -40
  • Durometer 60A +/- 5
  • Standards ASTM D2000 2AA606
  • MS 35489 Number -
  • AN 931 Number -
  • Outside Dia. (B) 9/16"
  • Overall Thickness (C) 1/4"
  • Panel Thickness (D) 1/16"
  • Inside Dia. (A) 9/32"
  • Outside Dia. (F) -
  • Panel Hole Dia. (E) 3/8"
  • Rubber Grommet Style Style 1
  • Rubber Material SBR
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list