Skip Content
GROMMET,SBR,5/8 ID,1/2 DIA,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,5/8 ID,1/2 DIA,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPL3
  • Mfr. Model # 3MPL3
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application General Purpose
  • Colour Black
  • Max. Temp. (F) 225
  • Material SBR, BUNA-S
  • Item Rubber Grommet
  • Package Quantity 50
  • Tensile Strength (PSI) 870
  • Type Style 1
  • Min. Temp. (F) -40
  • Elongation 250%
  • Standards ASTM D2000 2AA606
  • Durometer 60A +/- 5
  • Outside Dia. (B) 5/8"
  • MS 35489 Number -
  • AN 931 Number -
  • Panel Thickness (D) 1/16"
  • Inside Dia. (A) 3/8"
  • Overall Thickness (C) 1/4"
  • Outside Dia. (F) -
  • Panel Hole Dia. (E) 1/2"
  • Rubber Grommet Style Style 1
  • Rubber Color Black
  • Rubber Material SBR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list