Skip Content
GROMMET,SBR,1,9/32 ID,7/16 D,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,1,9/32 ID,7/16 D,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPP4
  • Mfr. Model # 3MPP4
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.35 lbs

Technical Specs

  • Application General Purpose
  • Colour Black
  • Item Rubber Grommet
  • Material SBR, BUNA-S
  • Package Quantity 100
  • Max. Temp. (F) 225
  • Tensile Strength (PSI) 870
  • Elongation 250%
  • Type Style 1
  • Standards ASTM D2000 2AA606
  • Min. Temp. (F) -40
  • MS 35489 Number -
  • AN 931 Number -
  • Outside Dia. (B) 5/8"
  • Overall Thickness (C) 1/4"
  • Durometer 60A +/- 5
  • Inside Dia. (A) 9/32"
  • Panel Thickness (D) 1/16"
  • Panel Hole Dia. (E) 7/16"
  • Outside Dia. (F) -
  • Rubber Color Black
  • Rubber Grommet Style Style 1
  • Rubber Material SBR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list