GROMMET,SBR,1,9/32 ID,3/8DIA,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMET,SBR,1,9/32 ID,3/8DIA,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPP3
  • Mfr. Model # 3MPP3
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Application General Purpose
  • Item Rubber Grommet
  • Max. Temp. (F) 225
  • Package Quantity 100
  • Elongation 250%
  • Tensile Strength (PSI) 870
  • Min. Temp. (F) -40
  • AN 931 Number -
  • Durometer 60A +/- 5
  • Standards ASTM D2000 2AA606
  • Outside Dia. (B) 19/32"
  • MS 35489 Number -
  • Inside Dia. (A) 9/32"
  • Panel Hole Dia. (E) 3/8"
  • Outside Dia. (F) -
  • Overall Thickness (C) 13/64"
  • Panel Thickness (D) 1/16"
  • Rubber Material SBR
  • Rubber Grommet Style Style 1
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list