Skip Content
GROMMET,SBR,1,7/16 ID,9/16DIA,PK50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,1,7/16 ID,9/16DIA,PK50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPL6
  • Mfr. Model # 3MPL6
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.15 lbs

Technical Specs

  • Colour Black
  • Application General Purpose
  • Item Rubber Grommet
  • Max. Temp. (F) 225
  • Material SBR, BUNA-S
  • Package Quantity 50
  • Tensile Strength (PSI) 870
  • Type Style 1
  • Elongation 250%
  • Standards ASTM D2000 2AA606
  • Min. Temp. (F) -40
  • Durometer 60A +/- 5
  • AN 931 Number -
  • MS 35489 Number -
  • Outside Dia. (B) 3/4"
  • Inside Dia. (A) 7/16"
  • Panel Thickness (D) 1/16"
  • Overall Thickness (C) 1/4"
  • Panel Hole Dia. (E) 9/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 1
  • Rubber Material SBR
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list