Skip Content
GROMMET,SBR,1,5/16 ID,1/2DIA,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,1,5/16 ID,1/2DIA,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPP7
  • Mfr. Model # 3MPP7
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.43 lbs

Technical Specs

  • Colour Black
  • Item Rubber Grommet
  • Material SBR, BUNA-S
  • Application General Purpose
  • Max. Temp. (F) 225
  • Package Quantity 100
  • Tensile Strength (PSI) 870
  • Type Style 1
  • Elongation 250%
  • Min. Temp. (F) -40
  • Standards ASTM D2000 2AA606
  • Durometer 60A +/- 5
  • MS 35489 Number -
  • Outside Dia. (B) 11/16"
  • AN 931 Number -
  • Inside Dia. (A) 5/16"
  • Panel Hole Dia. (E) 1/2"
  • Overall Thickness (C) 7/16"
  • Outside Dia. (F) -
  • Panel Thickness (D) 1/4"
  • Rubber Material SBR
  • Rubber Color Black
  • Rubber Grommet Style Style 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list