GROMMET,SBR,1,11/16 ID,1 DIA,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMET,SBR,1,11/16 ID,1 DIA,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPR7
  • Mfr. Model # 3MPR7
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.38 lbs

Technical Specs

  • Application General Purpose
  • Item Rubber Grommet
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Tensile Strength (PSI) 870
  • Standards ASTM D2000 2AA606
  • Elongation 250%
  • Min. Temp. (F) -40
  • MS 35489 Number -
  • Durometer 60A +/- 5
  • AN 931 Number -
  • Overall Thickness (C) 3/8"
  • Outside Dia. (B) 1-5/16"
  • Panel Hole Dia. (E) 1"
  • Inside Dia. (A) 11/16"
  • Outside Dia. (F) -
  • Panel Thickness (D) 5/64"
  • Rubber Material SBR
  • Rubber Color Black
  • Rubber Grommet Style Style 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list