GROMMET,SBR,1,1/8 ID,3/16 D,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMET,SBR,1,1/8 ID,3/16 D,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRT4
  • Mfr. Model # 3MRT4
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.05 lbs

Technical Specs

  • Application General Purpose
  • Item Rubber Grommet
  • Max. Temp. (F) 225
  • Package Quantity 100
  • Tensile Strength (PSI) 870
  • Elongation 250%
  • Standards ASTM D2000 2AA606
  • Min. Temp. (F) -40
  • Durometer 60A +/- 5
  • MS 35489 Number -
  • AN 931 Number -
  • Overall Thickness (C) 3/16"
  • Outside Dia. (B) 11/32"
  • Panel Hole Dia. (E) 3/16"
  • Panel Thickness (D) 1/16"
  • Inside Dia. (A) 1/8"
  • Outside Dia. (F) -
  • Rubber Color Black
  • Rubber Grommet Style Style 1
  • Rubber Material SBR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list