Skip Content
GROMMET,SBR,1,1/4ID,11/32DIA,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,1,1/4ID,11/32DIA,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRU2
  • Mfr. Model # 3MRU2
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Application General Purpose
  • Colour Black
  • Max. Temp. (F) 225
  • Package Quantity 100
  • Item Rubber Grommet
  • Tensile Strength (PSI) 870
  • Type Style 1
  • Material SBR, BUNA-S
  • Elongation 250%
  • Min. Temp. (F) -40
  • Standards ASTM D2000 2AA606
  • Durometer 60A +/- 5
  • Outside Dia. (B) 1/2"
  • AN 931 Number -
  • MS 35489 Number -
  • Overall Thickness (C) 3/16"
  • Inside Dia. (A) 1/4"
  • Panel Thickness (D) 1/16"
  • Panel Hole Dia. (E) 11/32"
  • Outside Dia. (F) -
  • Rubber Material SBR
  • Rubber Grommet Style Style 1
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list