Skip Content
GROMMET,SBR,1,1/4 ID,5/16DIA,PK100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,1,1/4 ID,5/16DIA,PK100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRU1
  • Mfr. Model # 3MRU1
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.08 lbs

Technical Specs

  • Item Rubber Grommet
  • Colour Black
  • Application General Purpose
  • Material SBR, BUNA-S
  • Max. Temp. (F) 225
  • Package Quantity 100
  • Elongation 250%
  • Tensile Strength (PSI) 870
  • Standards ASTM D2000 2AA606
  • Type Style 1
  • Durometer 60A +/- 5
  • MS 35489 Number -
  • Min. Temp. (F) -40
  • Overall Thickness (C) 5/32"
  • Outside Dia. (B) 1/2"
  • AN 931 Number -
  • Inside Dia. (A) 1/4"
  • Panel Thickness (D) 1/32"
  • Panel Hole Dia. (E) 5/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 1
  • Rubber Material SBR
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list