Skip Content
GROMMET,SBR,1,1 1/4ID,1 1/2 D,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,1,1 1/4ID,1 1/2 D,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPT5
  • Mfr. Model # 3MPT5
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.61 lbs

Technical Specs

  • Application General Purpose
  • Colour Black
  • Item Rubber Grommet
  • Material SBR, BUNA-S
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Tensile Strength (PSI) 870
  • Type Style 1
  • Elongation 250%
  • Standards ASTM D2000 2AA606
  • Min. Temp. (F) -40
  • Durometer 60A +/- 5
  • Outside Dia. (B) 1-7/8"
  • MS 35489 Number -
  • AN 931 Number -
  • Overall Thickness (C) 3/8"
  • Inside Dia. (A) 1-1/4"
  • Panel Hole Dia. (E) 1-1/2"
  • Outside Dia. (F) -
  • Panel Thickness (D) 3/32"
  • Rubber Grommet Style Style 1
  • Rubber Color Black
  • Rubber Material SBR

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list