Skip Content
GROMMET,SBR,1,1 1/4 ID,1 3/4D,PK25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,SBR,1,1 1/4 ID,1 3/4D,PK25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPT6
  • Mfr. Model # 3MPT6
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.98 lbs

Technical Specs

  • Item Rubber Grommet
  • Application General Purpose
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Tensile Strength (PSI) 870
  • Min. Temp. (F) -40
  • Durometer 60A +/- 5
  • Elongation 250%
  • Standards ASTM D2000 2AA606
  • MS 35489 Number -
  • AN 931 Number -
  • Outside Dia. (B) 2-1/8"
  • Inside Dia. (A) 1-1/4"
  • Overall Thickness (C) 3/8"
  • Panel Thickness (D) 3/32"
  • Panel Hole Dia. (E) 1-3/4"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 1
  • Rubber Material SBR
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list