Skip Content
GROMMET RUBBER NOM ID 7.9MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET RUBBER NOM ID 7.9MM

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX18305
  • Mfr. Model # 18305
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 3042
  • Shipping Weight 0.055 lbs

Product Details

Packaged Grommets, 9.5 mm hole, 7.9 mm I.D., 1.6 mm panel thickness, 14.3 mm O.D., 7.9 mm grommet thickness. Oil and grease resistant, withstands temperatures ranging from -40 degree C to 135 degree C.

Technical Specs

  • Slot Width 1.6mm
  • Inside Dia. 7.9mm
  • Colour Black
  • Material Rubber
  • Item Grommet Rubber
  • Outside Dia. 14.3mm

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list