Skip Content
GROMMET RUBBER NOM ID 4.8MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET RUBBER NOM ID 4.8MM

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX18302
  • Mfr. Model # 18302
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 3042
  • Shipping Weight 0.1 lbs

Product Details

Packaged Grommets, 6.4 mm hole, 4.8 mm I.D., 3.2 mm panel thickness, 9.5 mm O.D., 8.7 mm grommet thickness. Oil and grease resistant, withstands temperatures ranging from -40 degree C to 135 degree C.

Technical Specs

  • Slot Width 3mm
  • Colour Black
  • Item Grommet Rubber
  • Material Rubber
  • Inside Dia. 4.8mm
  • Outside Dia. 9.5mm

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List