Skip Content
GROMMET RUBBER NOM ID 16.0MM close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET RUBBER NOM ID 16.0MM

MERITHIAN

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # TFX18312
  • Mfr. Model # 18312
  • UNSPSC # 39121311
  • CATALOGUE PAGE # 3042
  • Shipping Weight 0.115 lbs

Product Details

Packaged Grommets, 20.0 mm hole, 16.0 mm I.D., 1.6 mm panel thickness, 31.8 mm O.D., 7.9 mm grommet thickness. Oil and grease resistant, withstands temperatures ranging from -40 degree C to 135 degree C.

Technical Specs

  • Slot Width 1.6mm
  • Colour Black
  • Inside Dia. 16mm
  • Item Grommet Rubber
  • Outside Dia. 31.8mm
  • Material Rubber

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list