Skip Content
GROMMET ROLL 100FT close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET ROLL 100FT

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTGEE99F-A-C
  • Mfr. Model # GEE99F-A-C
  • UNSPSC # 39131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.55 lbs

Technical Specs

  • Item Grommet Edging
  • Max. Panel Thickness 0,099"
  • Colour Natural
  • Length 100 ft.
  • Min. Panel Thickness 0.062"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list