Skip Content
GROMMET REFILLS,1/4 IN,FOR 3AB81,PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET REFILLS,1/4 IN,FOR 3AB81,PK

WESTWARD

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WSW3AB84
  • Mfr. Model # 3AB84
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Finish Brass
  • Includes 24 Washers
  • For Stock Number 3AB81
  • Inside Dia. (In.) 1/4
  • Material Solid Brass
  • Item Grommet Kit Refill
  • Number of Grommets or Fasteners 24

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list