Skip Content
GROMMET MS35489-69X SILICONE 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET MS35489-69X SILICONE 5PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRR8
  • Mfr. Model # 3MRR8
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.04 lbs

Technical Specs

  • Application Weather, Heat, and Water Resistant
  • Colour Red
  • Item Rubber Grommet
  • Max. Temp. (F) 400
  • Material Silicone
  • Package Quantity 5
  • Type Military Specification
  • Elongation 5%
  • Tensile Strength (PSI) 1200
  • Standards ASTM D2000 FC512
  • Min. Temp. (F) -40
  • Durometer 50 +/-5
  • MS 35489 Number 69
  • Inside Dia. (A) 3/8"
  • AN 931 Number B6-10
  • Outside Dia. (B) 7/8"
  • Overall Thickness (C) 7/16"
  • Panel Hole Dia. (E) 5/8"
  • Panel Thickness (D) 3/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Material Silicone
  • Rubber Color Red

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list