Skip Content
GROMMET MS35489-13X RUBBER 5PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET MS35489-13X RUBBER 5PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRR9
  • Mfr. Model # 3MRR9
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.03 lbs

Technical Specs

  • Application Weather, Heat, And Water Resistant
  • Item Rubber Grommet
  • Max. Temp. (F) 400
  • Tensile Strength (PSI) 1200
  • Package Quantity 5
  • Standards ASTM D2000 FC512
  • Elongation 5%
  • Durometer 50 +/- 5
  • Min. Temp. (F) -40
  • AN 931 Number 7-11
  • Outside Dia. (B) 15/16"
  • MS 35489 Number 13
  • Inside Dia. (A) 7/16"
  • Overall Thickness (C) 5/16"
  • Panel Thickness (D) 1/16"
  • Panel Hole Dia. (E) 11/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Color Red
  • Rubber Material Silicone

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list