Skip Content
GROMMET MOUNTING ENCL 4581 LAMPS close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMET MOUNTING ENCL 4581 LAMPS

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO92070
  • Mfr. Model # 92070
  • UNSPSC # 25172901
  • CATALOGUE PAGE # 3076
  • Shipping Weight 0.12 lbs

Technical Specs

  • Outside Dia. (In.) 3-1/4
  • Inside Dia. (In.) 2-25/32
  • Finish Black
  • Number of Grommets or Fasteners 1
  • Item Grommet, Closed Back
  • Material PVC
  • For Use With 2-1/2" Round Lamps
  • Fits 2-25/32" Hole, 1/8" Panel Thickness

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list