Skip Content
GROMMET LAMP ROUND 4IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET LAMP ROUND 4IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF426-18
  • Mfr. Model # 426-18
  • UNSPSC # 31162401
  • CATALOGUE PAGE # 3080
  • Shipping Weight 0.233 lbs

Product Details

Grommet 4 inches, open back, sealed lighting. Black finish. Outside diameter 5.25 inches. Inside diameter 4.50 inches. For stock number 824 and 826 series 4 inch round lamps.

Technical Specs

  • Finish Black
  • Inside Dia. (In.) 4.5"
  • Item Grommet 4" Open Back, Sealed Lighting
  • Outside Dia. (In.) 5-1/4"
  • For Stock Number 417, 427, 431, 817, 818, 824 and 826 Series 4" Round Lamps
  • Material PVC
  • For Use With 417, 427, 431, 817, 818, 824 and 826 Series 4" Round Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list