Skip Content
GROMMET LAMP PC MOUNT 2-1/2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET LAMP PC MOUNT 2-1/2IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF143-18
  • Mfr. Model # 143-18
  • UNSPSC # 31162401
  • CATALOGUE PAGE # 3080
  • Shipping Weight 0.119 lbs

Product Details

Grommet 2-1/2 inches, open back, sealed lighting. Black finish. Outside diameter 3.27 inches. Inside diameter 2.50 inches. For stock number 142, 143, 162, 163 and 172 series 2-1/2 inch round lamps.

Technical Specs

  • For Stock Number 142, 143, 162, 163 and 172 Series 2-1/2" Round Lamps
  • Finish Black
  • Inside Dia. (In.) 2.5"
  • Outside Dia. (In.) 3.27"
  • Item Grommet 2-1/2", Open Back, Sealed Lighting
  • Includes Kits Include 142-18 Grommet, 142-49 Plug, and Grounding Screw
  • For Use With 142, 143, 162, 163 and 172 Series 2-1/2" Round Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list