Skip Content
GROMMET LAMP FLUSH MOUNT 2IN close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET LAMP FLUSH MOUNT 2IN

PETERSON

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PMF146-18
  • Mfr. Model # 146-18
  • UNSPSC # 31162401
  • CATALOGUE PAGE # 3080
  • Shipping Weight 0.07 lbs

Product Details

Grommet 2 inches, open back, sealed lighting. Black finish. Outside diameter 2.75 inches. Inside diameter 2.00 inches. For stock number 146 and 164 series 2 inch round lamps.

Technical Specs

  • Item Grommet 2", Open Back, Sealed Lighting
  • Finish Black
  • For Stock Number 146 and 164 Series 2" Round Lamps
  • Inside Dia. (In.) 2"
  • Outside Dia. (In.) 2.75"
  • Includes Kits Include 142-18 Grommet, 142-49 Plug, and Grounding Screw
  • For Use With 146 and 164 Series 2" Round Lamps

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list