GROMMET KIT SIZE #4(TOOLS/12GROMTS) close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMET KIT SIZE #4(TOOLS/12GROMTS)

GENERAL TOOLS

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GTL71264
  • Mfr. Model # 71264
  • UNSPSC # 31162401
  • CATALOGUE PAGE # 1126
  • Shipping Weight 0.6 lbs

Product Details

Repair kits contain brass grommets with hole-cutter and hardwood backer block, hardened mandrel, anvil and setting tool with knurled body. Used for canvas, tarpaulins, awnings, sailcloth, lawn furniture and pool covers. Setting tool and anvil are coded with lines for each individual size grommet.

Technical Specs

  • Item Grommet Kit
  • Finish Brass
  • Includes 12 Grommets
  • Number of Pieces 12
  • Package Quantity 12
  • Material Brass
  • Size 1/2"
  • Number of Sizes 1
  • System of Measurement Inch

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list