Skip Content
GROMMET KIT 3IN HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET KIT 3IN HOLE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO94000
  • Mfr. Model # 94000
  • UNSPSC # 25172901
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish Black
  • For Stock Number -
  • Includes Pigtail
  • Inside Dia. (In.) 3
  • Item Grommet Kit, Open Back
  • Outside Dia. (In.) 3-5/8
  • Material PVC
  • Number of Grommets or Fasteners 1

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list