Skip Content
GROMMET FOR 14 SERIES LAMPS WHITE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET FOR 14 SERIES LAMPS WHITE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO93400
  • Mfr. Model # 93400
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.16 lbs

Technical Specs

  • Finish White
  • For Stock Number 47502,47503, 45232, 45233
  • Inside Dia. (In.) 1-1/4
  • Item Grommet
  • Material PVC
  • Outside Dia. (In.) 4-3/16

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list