Skip Content
GROMMET EDGING close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

This product has been DISCONTINUED and can no longer be ordered.

GROMMET EDGING

PANDUIT

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PDTGEE62F-A-C
  • Mfr. Model # GEE62F-A-C
  • UNSPSC # 39131603
  • CATALOGUE PAGE # N/A
  • Shipping Weight 1.5 lbs

Technical Specs

  • Item Grommet Edging
  • Colour Natural
  • Length 100 ft.
  • Min. Panel Thickness 0.036"
  • Max. Panel Thickness 0,062"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list