Skip Content
GROMMET BUNA-N MS35489-107 25PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET BUNA-N MS35489-107 25PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRN4
  • Mfr. Model # 3MRN4
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.45 lbs

Technical Specs

  • Application Oil Resistant
  • Max. Temp. (F) 225
  • Item Rubber Grommet
  • Package Quantity 25
  • Tensile Strength (PSI) 870
  • Elongation 300%
  • Min. Temp. (F) -35
  • Standards ASTM D2000 2BG506
  • MS 35489 Number 107
  • Durometer 50A +/- 5
  • Outside Dia. (B) 1-3/8"
  • AN 931 Number C12-17
  • Inside Dia. (A) 3/4"
  • Overall Thickness (C) 9/16"
  • Panel Thickness (D) 1/4"
  • Panel Hole Dia. (E) 1-1/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Material Buna-N
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list