Skip Content
GROMMET BUNA-N MS 35489 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET BUNA-N MS 35489

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRN1
  • Mfr. Model # 3MRN1
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.52 lbs

Technical Specs

  • Item Rubber Grommet
  • Colour Black
  • Application Oil Resistant
  • Material Buna-N/Nitrile Rubber
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Min. Temp. (F) -35
  • Tensile Strength (PSI) 870
  • Standards ASTM D2000 2BG506
  • Type Military Specification
  • Elongation 300%
  • Durometer 50A +/- 5
  • AN 931 Number C11-16
  • Outside Dia. (B) 1-5/16"
  • Inside Dia. (A) 11/16"
  • MS 35489 Number 106
  • Panel Thickness (D) 1/4"
  • Panel Hole Dia. (E) 1"
  • Overall Thickness (C) 9/16"
  • Outside Dia. (F) -
  • Rubber Material Buna-N
  • Rubber Grommet Style Style 5
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list