GROMMET,BUNA-N,MS 35489-9,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMET,BUNA-N,MS 35489-9,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRH7
  • Mfr. Model # 3MRH7
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.25 lbs

Technical Specs

  • Application Oil Resistant
  • Item Rubber Grommet
  • Max. Temp. (F) 225
  • Tensile Strength (PSI) 870
  • Elongation 300%
  • Package Quantity 50
  • Standards ASTM D2000 2BG506
  • Durometer 50A +/- 5
  • Min. Temp. (F) -35
  • MS 35489 Number 9
  • Outside Dia. (B) 13/16"
  • AN 931 Number 5-9
  • Inside Dia. (A) 5/16"
  • Overall Thickness (C) 5/16"
  • Panel Thickness (D) 1/16"
  • Panel Hole Dia. (E) 9/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Material Buna-N
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list