Skip Content
GROMMET,BUNA-N,MS 35489-85,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-85,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPN5
  • Mfr. Model # 3MPN5
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.76 lbs

Technical Specs

  • Colour Black
  • Application Oil Resistant
  • Material Buna-N/Nitrile Rubber
  • Item Rubber Grommet
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Tensile Strength (PSI) 870
  • Elongation 300%
  • Standards ASTM D2000 2BG506
  • Type Military Specification
  • Durometer 50A +/- 5
  • MS 35489 Number 85
  • Min. Temp. (F) -35
  • AN 931 Number B24-28
  • Outside Dia. (B) 2-1/8"
  • Overall Thickness (C) 9/16"
  • Panel Thickness (D) 3/16"
  • Inside Dia. (A) 1-1/2"
  • Panel Hole Dia. (E) 1-3/4"
  • Outside Dia. (F) -
  • Rubber Material Buna-N
  • Rubber Grommet Style Style 5
  • Rubber Color Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List