Skip Content
GROMMET,BUNA-N,MS 35489-72,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-72,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRK8
  • Mfr. Model # 3MRK8
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.46 lbs

Technical Specs

  • Item Rubber Grommet
  • Material Buna-N/Nitrile Rubber
  • Application Oil Resistant
  • Max. Temp. (F) 225
  • Colour Black
  • Package Quantity 50
  • Type Military Specification
  • Tensile Strength (PSI) 870
  • Min. Temp. (F) -35
  • Elongation 300%
  • Standards ASTM D2000 2BG506
  • Durometer 50A +/- 5
  • MS 35489 Number 72
  • Outside Dia. (B) 1-1/16"
  • AN 931 Number B8-13
  • Inside Dia. (A) 1/2"
  • Overall Thickness (C) 7/16"
  • Panel Thickness (D) 3/16"
  • Panel Hole Dia. (E) 13/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Color Black
  • Rubber Material Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list