GROMMET,BUNA-N,MS 35489-7,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMET,BUNA-N,MS 35489-7,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRH5
  • Mfr. Model # 3MRH5
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.2 lbs

Technical Specs

  • Application Oil Resistant
  • Item Rubber Grommet
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Tensile Strength (PSI) 870
  • Elongation 300%
  • Standards ASTM D2000 2BG506
  • Min. Temp. (F) -35
  • MS 35489 Number 7
  • Durometer 50A +/- 5
  • Overall Thickness (C) 1/4"
  • Inside Dia. (A) 1/4"
  • Outside Dia. (B) 1"
  • AN 931 Number 4-12
  • Panel Thickness (D) 1/16"
  • Panel Hole Dia. (E) 3/4"
  • Outside Dia. (F) -
  • Rubber Color Black
  • Rubber Material Buna-N
  • Rubber Grommet Style Style 5

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list