GROMMET,BUNA-N,MS 35489-69,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. Rotate: Use top-to-bottom, side-to-side by use of mouse arrow.
  2. Zoom In: Double click on image.
  3. Zoom Out/Reset: Put photo at full zoom & then double click.

GROMMET,BUNA-N,MS 35489-69,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRK2
  • Mfr. Model # 3MRK2
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.36 lbs

Technical Specs

  • Item Rubber Grommet
  • Application Oil Resistant
  • Max. Temp. (F) 225
  • Package Quantity 50
  • Tensile Strength (PSI) 870
  • Min. Temp. (F) -35
  • Standards ASTM D2000 2BG506
  • Durometer 50A +/- 5
  • Elongation 300%
  • MS 35489 Number 69
  • AN 931 Number B6-10
  • Outside Dia. (B) 7/8"
  • Panel Thickness (D) 3/16"
  • Overall Thickness (C) 7/16"
  • Inside Dia. (A) 3/8"
  • Outside Dia. (F) -
  • Panel Hole Dia. (E) 5/8"
  • Rubber Grommet Style Style 5
  • Rubber Color Black
  • Rubber Material Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list