Skip Content
GROMMET,BUNA-N,MS 35489-52,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-52,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRP3
  • Mfr. Model # 3MRP3
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.34 lbs

Technical Specs

  • Application Oil Resistant
  • Colour Black
  • Item Rubber Grommet
  • Material Buna-N/Nitrile Rubber
  • Max. Temp. (F) 225
  • Package Quantity 10
  • Tensile Strength (PSI) 870
  • Elongation 300%
  • Type Military Specification
  • Min. Temp. (F) -35
  • Standards ASTM D2000 2BG506
  • Durometer 50A +/- 5
  • MS 35489 Number 52
  • AN 931 Number A16-22
  • Outside Dia. (B) 1-3/4"
  • Inside Dia. (A) 1"
  • Overall Thickness (C) 1/2"
  • Panel Hole Dia. (E) 1-3/8"
  • Panel Thickness (D) 1/8"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Material Buna-N
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list