Skip Content
GROMMET,BUNA-N,MS 35489-5,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-5,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRG8
  • Mfr. Model # 3MRG8
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.09 lbs

Technical Specs

  • Colour Black
  • Item Rubber Grommet
  • Application Oil Resistant
  • Material Buna-N/Nitrile Rubber
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Elongation 300%
  • Tensile Strength (PSI) 870
  • Type Military Specification
  • Standards ASTM D2000 2BG506
  • Min. Temp. (F) -35
  • Durometer 50A +/- 5
  • MS 35489 Number 5
  • Outside Dia. (B) 7/8"
  • AN 931 Number 3-10
  • Inside Dia. (A) 3/16"
  • Overall Thickness (C) 3/16"
  • Panel Hole Dia. (E) 5/8"
  • Outside Dia. (F) -
  • Panel Thickness (D) 1/16"
  • Rubber Grommet Style Style 5
  • Rubber Material Buna-N
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list