Skip Content
GROMMET BUNA-N MS 35489-20 25/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET BUNA-N MS 35489-20 25/PK

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRN2
  • Mfr. Model # 3MRN2
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.4 lbs

Technical Specs

  • Application Oil Resistant
  • Item Rubber Grommet
  • Colour Black
  • Material Buna-N/Nitrile Rubber
  • Tensile Strength (PSI) 870
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Type Military Specification
  • Elongation 300%
  • Min. Temp. (F) -35
  • Durometer 50A +/- 5
  • Standards ASTM D2000 2BG506
  • AN 931 Number 12-17
  • MS 35489 Number 20
  • Outside Dia. (B) 1-3/8"
  • Inside Dia. (A) 3/4"
  • Panel Thickness (D) 1/16"
  • Overall Thickness (C) 3/8"
  • Outside Dia. (F) -
  • Panel Hole Dia. (E) 1-1/16"
  • Rubber Grommet Style Style 5
  • Rubber Material Buna-N
  • Rubber Color Black

Compliance and Restrictions

  • None

+ Add to Order List
Add to List
Your items were added
Your items were added to some lists
Max quantity exceeded.
The item could not be added to the following List(s)
Your multi-list selection spans across My Lists and Corporate Lists. Please select only one Type.
No Existing List Found. Please Create New List below.
Choose My Order List
Check All
|
Uncheck All
My List
No Existing 'My List' Found. Please Create New 'My List' first.
    Create New List
    Your list has been created
    My List