Skip Content
GROMMET,BUNA-N,MS 35489-17,PK 10 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-17,PK 10

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRL3
  • Mfr. Model # 3MRL3
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.1 lbs

Technical Specs

  • Application Oil Resistant
  • Item Rubber Grommet
  • Colour Black
  • Material Buna-N/Nitrile Rubber
  • Max. Temp. (F) 225
  • Package Quantity 10
  • Tensile Strength (PSI) 870
  • Type Military Specification
  • Standards ASTM D2000 2BG506
  • Elongation 300%
  • Min. Temp. (F) -35
  • Durometer 50A +/- 5
  • AN 931 Number 10-14
  • MS 35489 Number 17
  • Outside Dia. (B) 1-1/8"
  • Overall Thickness (C) 5/16"
  • Panel Thickness (D) 1/16"
  • Inside Dia. (A) 5/8"
  • Panel Hole Dia. (E) 7/8"
  • Outside Dia. (F) -
  • Rubber Color Black
  • Rubber Grommet Style Style 5
  • Rubber Material Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list