Skip Content
GROMMET,BUNA-N,MS 35489-118,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-118,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRJ5
  • Mfr. Model # 3MRJ5
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.24 lbs

Technical Specs

  • Item Rubber Grommet
  • Application Oil Resistant
  • Colour Black
  • Material Buna-N/Nitrile Rubber
  • Max. Temp. (F) 225
  • Package Quantity 25
  • Tensile Strength (PSI) 870
  • Elongation 300%
  • Standards ASTM D2000 2BG506
  • Type Military Specification
  • Durometer 50A +/- 5
  • Min. Temp. (F) -35
  • Overall Thickness (C) 5/16"
  • AN 931 Number 5-13
  • MS 35489 Number 118
  • Outside Dia. (B) 1-1/16"
  • Inside Dia. (A) 5/16"
  • Panel Hole Dia. (E) 13/16"
  • Panel Thickness (D) 1/16"
  • Outside Dia. (F) -
  • Rubber Grommet Style Style 5
  • Rubber Material Buna-N
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list