Skip Content
GROMMET,BUNA-N,MS 35489-114,PK 25 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-114,PK 25

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MPN6
  • Mfr. Model # 3MPN6
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.83 lbs

Technical Specs

  • Application Oil Resistant
  • Colour Black
  • Material Buna-N/Nitrile Rubber
  • Package Quantity 25
  • Max. Temp. (F) 225
  • Item Rubber Grommet
  • Tensile Strength (PSI) 870
  • Type Military Specification
  • Elongation 300%
  • Standards ASTM D2000 2BG506
  • Min. Temp. (F) -35
  • Durometer 50A +/- 5
  • MS 35489 Number 114
  • AN 931 Number C24-28
  • Overall Thickness (C) 5/8"
  • Inside Dia. (A) 1-1/2"
  • Outside Dia. (B) 2-1/8"
  • Panel Thickness (D) 1/4"
  • Panel Hole Dia. (E) 1-3/4"
  • Outside Dia. (F) -
  • Rubber Material Buna-N
  • Rubber Grommet Style Style 5
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list