Skip Content
GROMMET,BUNA-N,MS 35489-11,PK 50 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-11,PK 50

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRJ9
  • Mfr. Model # 3MRJ9
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.32 lbs

Technical Specs

  • Colour Black
  • Application Oil Resistant
  • Item Rubber Grommet
  • Material Buna-N/Nitrile Rubber
  • Max. Temp. (F) 225
  • Package Quantity 50
  • Tensile Strength (PSI) 870
  • Type Military Specification
  • Elongation 300%
  • Durometer 50A +/- 5
  • Standards ASTM D2000 2BG506
  • MS 35489 Number 11
  • AN 931 Number 6-10
  • Outside Dia. (B) 7/8"
  • Min. Temp. (F) -35
  • Inside Dia. (A) 3/8"
  • Overall Thickness (C) 5/16"
  • Outside Dia. (F) -
  • Panel Hole Dia. (E) 5/8"
  • Panel Thickness (D) 1/16"
  • Rubber Grommet Style Style 5
  • Rubber Color Black
  • Rubber Material Buna-N

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list