Skip Content
GROMMET,BUNA-N,MS 35489-1,PK 100 close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET,BUNA-N,MS 35489-1,PK 100

GRAINGER APPROVED

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # WWG3MRG2
  • Mfr. Model # 3MRG2
  • UNSPSC # 31162401
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.06 lbs

Technical Specs

  • Application Oil Resistant
  • Max. Temp. (F) 225
  • Item Rubber Grommet
  • Package Quantity 100
  • Tensile Strength (PSI) 870
  • Standards ASTM D2000 2BG506
  • Elongation 300%
  • Durometer 50A +/- 5
  • Min. Temp. (F) -35
  • MS 35489 Number 1
  • Outside Dia. (B) 11/32"
  • AN 931 Number 210
  • Inside Dia. (A) 1/8"
  • Overall Thickness (C) 3/16"
  • Panel Thickness (D) 1/16"
  • Outside Dia. (F) -
  • Panel Hole Dia. (E) 1/4"
  • Rubber Material Buna-N
  • Rubber Grommet Style Style 5
  • Rubber Color Black

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list