Skip Content
GROMMET 2 25/32IN HOLE close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GROMMET 2 25/32IN HOLE

GROTE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # GRO91400
  • Mfr. Model # 91400
  • UNSPSC # 31162401
  • CATALOGUE PAGE # 3076
  • Shipping Weight 0.1 lbs

Product Details

Hermetic lens-to-housing seal. Twist-on mounting: 12.8 volt. Female receptacle connection, 2-1/2 inch round incandescent clearance marker lamp. Open grommet.

Technical Specs

  • Inside Dia. (In.) 2-25/32"
  • Outside Dia. (In.) 3-1/4"
  • Item Open Grommet
  • Number of Grommets or Fasteners 1
  • Finish Black
  • Material PVC

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list