Skip Content
GRN INDICATOR 12V 16A close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRN INDICATOR 12V 16A

PICO

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # PIC9414-3BP
  • Mfr. Model # 9414-3BP
  • UNSPSC # 39122200
  • CATALOGUE PAGE # N/A
  • Shipping Weight 0.014 lbs

Technical Specs

  • Terminals Blade
  • Item Indicator Light, 12 V, 16 A, Green
  • Mounting Hole 1/2" (12.7 mm)
  • DC Contact Rating 12 V
  • Actuator Color Green

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list