Skip Content
GRN FLR ARROWS 4INX10IN B514 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRN FLR ARROWS 4INX10IN B514 100/PK

TOUGHSTRIPE

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104425
  • Mfr. Model # 104425
  • UNSPSC # 55121615
  • CATALOGUE PAGE # N/A
  • Shipping Weight 3.8 lbs

Technical Specs

  • Item Floor Marking Tape
  • Material Polyester
  • Pattern Solid
  • Standards ANSI A1264.2-2006 and OSHA 1910.22
  • Thickness 2 mil
  • Performance Temp. 0 to 130 Degrees F
  • Width 4"
  • Tape Format Die Cut
  • Safety Tape Color Green
  • Die Cut Shape Arrow
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 10"

Compliance and Restrictions

  • None

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list