Skip Content
GRN FLR ARROWS 3INX 8IN B514 100/PK close
close x

images.360.info.textHead1 360° images.360.info.textHead2

  1. images.360.info.text1
  2. images.360.info.text2
  3. images.360.info.text3

GRN FLR ARROWS 3INX 8IN B514 100/PK

BRADY

http://catalogue.acklandsgrainger.com/2017?hybris=true
  • Item # BDY104419
  • Mfr. Model # 104419
  • UNSPSC # 10003206
  • CATALOGUE PAGE # 2387
  • Shipping Weight 2.6 lbs

Product Details

Toughstripe(TM) Floor Marking. Toughstripe(TM) floor marking products are made with Brady's new B-514 polyester. Toughstripe(TM) products are ideal for marking asiles, passageways and storage locations, and point out important safety equipment and egress

Technical Specs

  • Material Polyester
  • Item Green
  • Width 3"
  • Pattern Solid
  • Thickness 2 mil
  • Performance Temp. 0 Degrees F - 130 Degrees F
  • Standards ANSI A1264.2-2006, OSHA 1910.22, OSHA 1910.144
  • Roll Length 8"
  • Die Cut Shape Arrow
  • Tape Format Die Cut
  • Safety Tape Color Green
  • Legend No Legend
  • Retroreflective Grade Not Retroreflective
  • Glow-in-the-Dark No
  • Tape Strip Length 8"

Compliance and Restrictions

  • None

Alternate Search Terms

Add to Order List

Your items were added

Your items were added to some lists

Max quantity exceeded. The item could not be added to the following List(s)

No Existing List Found. Please Create New List below.

Your list has been created

Please select a list